Shop All Striping & Marking Paint
Rust-Oleum
Construction Marking Paint, 17 oz., Fluorescent Green, Water -Based
Mfr # 264700
Zoro # G5190981
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Greens
- Base Type Water
- Size 17 oz.
- Paint and Primer Sub Category Construction Marking Paint
- Coverage 403 Linear ft./2" Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 264700
- Zoro # G5190981
- UPC # 20066217334
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
Construction Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Green, Size 17 oz, Construction Marking Paint, Paint and Primer Surface Material Concrete, Dirt, Metal, Wood, Paint and Primer Application Method Spray, Coverage 403 Linear ft/2 in Strip, Net Weight 15 oz, Dry Time Less Than 5 min, Dry Time Tack Free 5 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, For Use With Marking Guns
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R277)
- GENERAL FINISHES 1 Qt Honey Maple Wood Stain Oil-Based Penetrating Stain (HMQT)
- KRUD KUTTER Rust-Oleum Specialty Indoor and Outdoor Gloss Ford Blue Oil-Based Alkyd Resin Farm & Implement 12 oz (280131)
- PENOFIN 1 Gal Natural Cedar Stain & Sealer Transparent Stain & Sealer (FSSNCGA)
- RUST-OLEUM Construction Marking Paint, 17 oz., Safety Red, Water -Based (264696)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Pink, Water -Based (264702)
- RUST-OLEUM Construction Marking Paint, 17 oz., Clear, Water -Based (264693)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Caution Blue, Water -Based (203031)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Yellow, Solvent -Based (2348838V)
- RUST-OLEUM 17 Oz, Fluorescent Yellow, Water -Based (383020)
- NELSON PAINT Boundary Marking Paint, 1 gal., Red, Water -Based (29 4 GL RED)
- Rust-Oleum Striping & Marking Paint