Shop All Striping & Marking Paint
Rust-Oleum
Construction Marking Paint, 15 oz., Fluorescent Red/Orange, Water -Based
Mfr # 264699
Zoro # G8606042
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Color Fluorescent Red/Orange
- Base Type Water
- Size 15 oz.
- Paint and Primer Sub Category Construction Marking Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 264699
- Zoro # G8606042
- UPC # 020066217327
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 15 oz. |
Details
Item | Marking Paint |
Paint Color Family | Oranges |
Color | Fluorescent Red/Orange |
Base Type | Water |
Paint and Primer Sub Category | Construction Marking Paint |
Coverage | 402 Linear ft./2" Strip |
For Use With | Marking Guns |
Exposure Conditions | Mild to Moderate |
Line Striping Aerosol | Yes |
Dry Time | Less than 5 min. |
Striping and Marking Paint and Chalk Item | Construction Marking Paint |
Dry Time Tack Free | 5 min. |
Application Temperature | 40 to 90 Degrees F |
Net Weight | 15 oz. |
Application Method | Spray |
Description
Construction Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Red Orange, Size 15 oz, Construction Marking Paint, Paint and Primer Surface Material Concrete, Dirt, Metal, Wood, Paint and Primer Application Method Spray, Coverage 402 Linear ft/2 in Strip, Net Weight 15 oz, Dry Time Less than 5 min, Dry Time Tack Free 5 min, Application Temperature 40 to 90 Degrees F, Mild to Moderate Exposure Conditions, For Use With Marking Guns
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R363)
- TANIS BRUSH #6 Marking Artist Paint Brush, Red Sable Bristle (00336)
- LEAKTITE White 5 gal Paint Pail Liner (T05G9014048)
- RAINGUARD BRANDS 1 Gal. Brick Sealer, Natural Finish, Clear (SP-3004)
- RUST-OLEUM 17 Oz, Fluorescent Blue, Water -Based (383019)
- RUST-OLEUM Precision Line Marking Paint, Inverted, High Visibility Yellow, 20 oz (203025V)
- RUST-OLEUM Traffic Zone Marking Paint, 1 gal, Handicap Blue, Water -Based (2526402)
- RUST-OLEUM Rust-Oleum Specialty Flat Fluorescent Red Spray Paint 11 oz (1991830)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Yellow, Water -Based (2348402)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Purple, Water -Based (1869838)
- BON TOOL Bon 84-793 Marking Paint, Fluorescent Pink, 20 Ounce (12/Pkg) (84-793)
- Rust-Oleum Striping & Marking Paint