Shop All Rust Removers & Converters
Rust-Oleum
ROCAlkyd Cold Galvanizing Compound, 7000, For Metal, Gray, Exterior/Interior, Solvent, 1 qt
Mfr # 206194T
Zoro # G2453762
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Compounds
- Container Size 1 qt
- VOC Content Less Than 360 g/L
- Coverage 310 to 440 sq ft/gal
- Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 206194T
- Zoro # G2453762
- UPC # 20066117436
- Country of Origin United States
- Category Rust Removers & Converters
Dimensions
Container Size | 1 qt |
Size | 1 qt |
Description
Cold Galvanizing Compound, Coating Application Galvanizing Primer, Color Family Gray, Compatible Surface Material Metal, Sheen Flat, Resin Type Epoxy Ester, Color Gray, Container Size 1 qt, Coverage Area 310 to 440 sq ft/gal, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand High Performance, Application Method Brush, Spray, Dry Time Tack Free 30 min to 1 hr, Dry Time to Recoat 12 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 11 oz. High Performance Matte Black Wheel Spray Paint (248928)
- ROMAN DECORATING Roman R-35 Clear Flat Water-Based Acrylic Wallcovering Primer 5 gal (12105)
- RUST-OLEUM Lacquer Spray Paint Clear Gloss 11 Oz. Spray (1906830)
- WOOSTER 3" Zip Trim Mini-Roller And Tray Kit (R138)
- RUST-OLEUM 1 gal. Clear Water Rust Converter (286746)
- RUST-OLEUM 12OZ MERLOT STOPS RUST (248567)
- RUST-OLEUM 1 gal. Gray Solvent Galvanizing Compound (206193)
- RUST-OLEUM 8 Oz Stops Rust Water-Based Rust Reformer (7830730)
- RUST-OLEUM 10.25 oz Rust Reformer, Black, Flat, Aerosol Spray (248658)
- RUST-OLEUM 14 oz. Gray Galvanizing Compound (3575402)
- LIME OUT 24 Oz. Lime & Rust Remover (AO06N)
- Rust-Oleum Interior and Exterior Paints and Stains