Shop All Spray Paint
Rust-Oleum
Coastal Gray, Satin, 12 Oz
Mfr # 312819
Zoro # G100480303
product price: $9.75
/ea
Sold in multiples of 6 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 12 Oz
- Base Type Solvent
- Paint and Primer Surface Material Multi-Surface
- Brand and Series Rust-Oleum Stops Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 312819
- Zoro # G100480303
- UPC # 20066343583
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Coastal Gray |
Net Weight | 12 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Paint Sub-Brand | Stops Rust |
Color Family | Grays |
Application Method | Spray |
Sheen | Satin |
Description
Rust-Oleum Stops Rust Protective Enamel Spray Paint is a premium, rust preventative coating for multi-purpose use. The proven Stops Rust formula ensures optimal durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Spray Paint Popcorn, 16 oz (4070)
- VHT Automotive Tint, Red, 10 oz (ESP888000)
- CAL-TINT II 16 Oz 830-1313 Burnt Umber Cal-Tint II Universal Colorant (830-1313)
- PAINTLINE PaintLine PJSB Blower Bundle (with Blower) (PJSB.BLWR BUNDLE)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (1679830V)
- RUST-OLEUM Matte Clear Chalked, Matte, 12 oz (302599)
- RUST-OLEUM Spray Paint, Titanium Silver, Metallic, 11 oz (245220)
- RUST-OLEUM QT John Deere GRN Paint (280108)
- RUST-OLEUM Spray Paint, Bar-B-Que Black, Satin, 12 Oz (7778830)
- RUST-OLEUM Spray Paint, Regal Blue, Gloss, 12 oz (1622830V)
- RUST-OLEUM Spray Paint, Ivory, 12 Oz (334035)
- Rust-Oleum Spray Paint