Shop All Spray Paint
Rust-Oleum
Clear Varathane, Semi-Gloss, 11.25 oz
Mfr # 6081H
Zoro # G7774270
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Clear Varathane
- Net Weight 11.25 oz
- Base Type Oil
- Paint and Primer Surface Material Furniture, Cabinets, Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 6081H
- Zoro # G7774270
- UPC # 26748006081
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Clear Varathane |
Net Weight | 11.25 oz |
Base Type | Oil |
Paint and Primer Surface Material | Furniture, Cabinets, Trim |
Color Family | Clears |
Sheen | Gloss |
Description
Provides a hard finish that adds a warm, golden-glow to highlight wood grain. Ideal for multiple applications such as furniture, doors, cabinets and trim. Best scratch and stain protection. Fast-dry, more durable than varnish, will not crack, chip or peel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (AS5479402)
- WAGNER Wagner 520008 Exterior Paint Sprayer, 0.09 gpm (520008)
- MODERN MASTERS 1 Qt Modern Masters MM200 Pale Gold WB Decorative Metallic Paint (MM200)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- RUST-OLEUM Medium Gray, Matte, 12 Oz (358839)
- RUST-OLEUM Colonial Red, Gloss, 12 Oz (334030)
- RUST-OLEUM Rust-Oleum Specialty Silver Metallic Spray Paint 11 oz (1915830)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Blue, Gloss, 15 oz (V2124838)
- RUST-OLEUM Turquoise Waters, Gloss, 11 oz (353336)
- RUST-OLEUM Rust-Oleum Touch n Tone Flat White Spray Paint 10 oz (55280830)
- KRYLON 12 oz Gloss Laquer Spray Paint, Clear (KR44626)
- Rust-Oleum Spray Paint