Shop All Spray Paint
Rust-Oleum
Clear, Semi-Gloss, 12 oz
Mfr # 949859
Zoro # G7778026
original price:
$13.85
33% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Clears
- Color Clear
- Paint and Primer Finish Semi-Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 949859
- Zoro # G7778026
- UPC # 20066189334
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Clears |
Color | Clear |
Paint and Primer Finish | Semi-Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum 2X Painters Touch |
Application Method | Spray |
Color Family | Clears |
Sheen | Gloss |
Description
Features double-cover technology. The general-purpose spray covers twice the square-footage of competitors. One can of 2x performs and covers like two, so you save time and money. The 360-degree delivery system makes it possible to spray at any angle, even upside-down.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 617 Uni-Tip Reversible Spray Tip (69-617)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Hunter Green, 1 qt (7738502)
- RUST-OLEUM Spray Paint, Warm Caramel, Satin, 12 Oz (334083)
- SHARPE MANUFACTURING FX2000 1.0MM SPRAY GUN (SH288883)
- RUST-OLEUM Safety Green, Gloss, 15 oz (7533-838)
- RUST-OLEUM QT John Deere GRN Paint (280108)
- RUST-OLEUM White, Flat, 15 Oz (7590838)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Wicker, 12 oz (313812)
- RUST-OLEUM 12 Oz International Harvester Red Specialty Farm Equipment Spray (280127)
- RUST-OLEUM SR 5IN1 SPRAY S-G WH 12OZ (376910)
- SHORT CUTS Krylon Fusion All-In-One Gloss Spring Grass Paint+Primer Spray Paint 12 oz (K02724007)
- Rust-Oleum Spray Paint & Primer