Shop All Spray Paint
Rust-Oleum
Clear, Satin, 11.25 oz
Mfr # 9181H
Zoro # G7776346
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Color Clear
- Net Weight 11.25 oz
- Base Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 9181H
- Zoro # G7776346
- UPC # 26748009181
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | Clear |
Paint and Primer Finish | Satin |
Net Weight | 11.25 oz |
Base Type | Oil |
Paint and Primer Surface Material | Furniture, Cabinets, Trim |
Color Family | Clears |
Sheen | Satin |
Description
Provides a hard finish that adds a warm, golden-glow to highlight wood grain. Ideal for multiple applications such as furniture, doors, cabinets and trim. Best scratch and stain protection. Fast-dry, more durable than varnish, will not crack, chip or peel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 12 Oz. Frosted Sea Glass Finish Spray Paint, Ice (K09056007)
- GREAT STUFF Leak Sealer, Rubber, Clear, Spray (GSEC14101)
- VHT PAINT Heat Resistant to 500 Degrees Fahrenheit; Universal Gold; 12 Ounce Aerosol Spray Can (DE1604)
- PURDY 7" Paint Roller Cover, 1/4" Nap Nap, Woven Dralon (140662071)
- RUST-OLEUM Clear Varathane, Semi-Gloss, 11.25 oz (6081H)
- RUST-OLEUM 11.25 Oz Clear Varathane Oil-Based Interior Polyurethane Spray Gloss (9081H)
- RUST-OLEUM Spray Paint, Cinnamon, Satin, 12 Oz (334061)
- RUST-OLEUM BOND PRIMR UNVR GRY QT (334940)
- RUST-OLEUM White, Gloss, 12 oz (254142)
- RUST-OLEUM 11 Oz Black Specialty Chalkboard Spray (1913830)
- MAKE IT STONE Krylon Obsidian Coarse Stone Finish Spray 12 oz (18212)
- Rust-Oleum Spray Paint & Primer