Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Cleaner, Size 11 oz. (Discontinued)
Mfr # 251597
Zoro # G3534614
This Product is Discontinued
Key Features
- Net Weight 11 oz.
- Degreaser VOC Range Greater than 50% / 500 g/L
- Cleaner Container Type Aerosol Can
- Degreaser Container Type Aerosol Can
- Ready to Use/Concentrated Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 251597
- Zoro # G3534614
- UPC # 020066191801
- Country of Origin United States
- Category Spray Paint
Dimensions
Degreaser Container Size | 11 oz. |
Cleaner Container Size | 11 oz |
Details
Item | Cleaner/Degreaser |
Net Weight | 11 oz. |
Degreaser VOC Range | Greater than 50% / 500 g/L |
Cleaner Container Type | Aerosol Can |
Degreaser Container Type | Aerosol Can |
Ready to Use/Concentrated | Ready to Use |
Degreaser Application | Fleet/Vehicle |
Degreaser Item | Cleaner/Degreaser |
Degreaser Solvent Type | Solvent |
Cleaner Chemical Product Grouping | Degreasers |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Fragrance | Unscented |
Degreaser NSF Rating | Not Rated |
Primary Chemical | None |
Container Type | Aerosol Can |
Sub-Category | Cleaner/Degreaser |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Can, Net Weight 11 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Primary Chemical None, Cleaner VOC Range Greater Than 50 Percent / 500g/L
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.