Shop All Spray Paint
Rust-Oleum
Chestnut, Hammered, 12 oz
Mfr # 271479
Zoro # G005300805
Sold in multiples of 6 for $113.70
$113.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Browns
- Paint and Primer Finish Hammered
- Paint and Primer Surface Material Multi-Surface
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 271479
- Zoro # G005300805
- UPC # 20066229887
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Browns |
Color | Chestnut |
Paint and Primer Finish | Hammered |
Net Weight | 12 oz |
Paint and Primer Surface Material | Multi-Surface |
Application Method | Spray |
Color Family | Browns |
Finish Texture | Hammered |
Description
These products provide a sharp high-contrast hammered effect for unique stunning results. Rust-Oleum Universal Forged Hammered Spray Paint is a paint and primer in one that provides superior coverage and durability on any surface and at any angle - with the unmatched comfort of our patented trigger technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (247564)
- PREMIER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (R941)
- SURTEK Gravity Feed Paint Gun W Rotary Cup, 70 PSI, Capacity 300ML, 14 Air Inlet, Air Consumption 26 SFCM (PPG3)
- DAP 1/2 Pt White #33 Glazing Compound (12120)
- RUST-OLEUM White, Semi-Gloss, 12 oz (249060)
- RUST-OLEUM 11 Oz Pink Specialty Fluorescent Spray (1959830)
- RUST-OLEUM Almond, Gloss, 12 oz (249032)
- RUST-OLEUM Spray Paint, Macaw Blue, High Gloss, 12 Oz (355057)
- RUST-OLEUM Coastal Blue, Matte, 12 oz (302598)
- RUST-OLEUM Spray Paint, Khaki, Gloss, 12 oz (334037)
- KRYLON Rust Preventative Spray Paint, Black, Flat, 12 oz (K02728007)
- Rust-Oleum Spray Paint & Primer