Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Cherry, Gloss, 12 oz (Discontinued)
Mfr # 338921
Zoro # G000480311
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Reds
- Color Cherry
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 338921
- Zoro # G000480311
- UPC # 20066426163
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Reds |
Color | Cherry |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Multi-Surface |
Paint Sub-Brand | Stops Rust |
Color Family | Reds |
Application Method | Spray |
Sheen | Gloss |
Description
Rust-Oleum Stops Rust Advanced Spray Paint builds on the original formula by offering even stronger rust protection and color retention. It's a premium coating for multi-purpose use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.