Shop All Spray Paint
Rust-Oleum
Cherry, Gloss, 12 oz
Mfr # 245196
Zoro # G7773948
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Reds
- Color Cherry
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 245196
- Zoro # G7773948
- UPC # 20066172442
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Reds |
Color | Cherry |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, plastic, metal, vinyl |
Color Family | Reds |
Application Method | Spray |
Sheen | Gloss |
Description
Specially formulated to work on diverse surfaces including wood, plastic, metal, concrete and even vinyl. The advanced spray system can spray from any angle - even upside-down.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Spray Paint Popcorn, 14 oz (4094)
- ALLWAY PAINT SHIELD 12"" (PS2)
- SHORT CUTS Krylon Fusion All-In-One Gloss Red Pepper Paint+Primer Spray Paint 12 oz (K02720007)
- KRYLON Spray Paint, International Harvester Red, High Gloss, 12 oz (K01933008)
- RUST-OLEUM Spray Paint, Satin Nickel, Metallic, 11 oz (249130)
- RUST-OLEUM SR 5IN1 SPRAY S-G BK 12OZ (376909)
- RUST-OLEUM Stops Rust Indoor and Outdoor Gloss Burgundy Oil Modified Alkyd Spray Paint 12 oz (376901)
- RUST-OLEUM Coastal Blue, Matte, 30 oz (329207)
- RUST-OLEUM Spray Paint, Claret Wine, Satin, 12 Oz (334062)
- RUST-OLEUM 12 oz. Industrial Choice Flat White Spray Paint (1690830V)
- KRYLON 12 oz Gloss Laquer Spray Paint, Clear (KR44626)
- Rust-Oleum Spray Paint