Shop All Spray Paint
Rust-Oleum
Charcoal, Metallic, 11 Oz
Mfr # 244228
Zoro # G800480276
product price: $10.49
/ea
Sold in multiples of 6 for $62.94
$62.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Net Weight 11 Oz
- Base Type Solvent
- Paint and Primer Surface Material Multi-Surface
- Brand and Series Rust-Oleum Stops Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 244228
- Zoro # G800480276
- UPC # 20066171315
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Color | Charcoal |
Net Weight | 11 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Application Method | Spray |
Paint Sub-Brand | Stops Rust |
Color Family | Blacks |
Description
Rust-Oleum Stops Rust Metallic Spray Paint is a fast-drying, rust preventative coating that contains actual metallic flakes for an enhanced finish. The proven Stops Rust formula ensures optimal durability and weather resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERLUX Interlux YBB379G Fiberglass Bottomkote NT Bottom Paint, Black Gal. (YBB379G)
- SURTEK 6" Brushes, Plastic Bristle (123138)
- WOOSTER #7 Artist Paint Brush, Camel Hair Bristle (F1624)
- GENERAL FINISHES 1 Qt Honey Maple Wood Stain Oil-Based Penetrating Stain (HMQT)
- RUST-OLEUM Champagne Bronze, Metallic, 11 Oz (313142)
- RUST-OLEUM Dark Copper, Metallic, 11 Oz (286525)
- RUST-OLEUM Warm Gold, Metallic, 11 Oz (286524)
- RUST-OLEUM Spray Paint, Light Gray, Gloss, 12 oz (214647)
- RUST-OLEUM 11 Oz Pink Specialty Fluorescent Spray (1959830)
- RUST-OLEUM Copper, Hammered, 12 Oz (210849)
- KRYLON Krylon K01505000 12 oz High Heat White Spray Paint (K01505000)
- Rust-Oleum Spray Paint & Primer