Shop All Spray Paint
Rust-Oleum
Charcoal Chalked, Matte, 12 oz
Mfr # 302590
Zoro # G7768795
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Paint and Primer Finish Matte
- Net Weight 12 oz
- Paint and Primer Surface Material Furniture, Home Decor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 302590
- Zoro # G7768795
- UPC # 20066326319
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Charcoal Chalked |
Paint and Primer Finish | Matte |
Net Weight | 12 oz |
Paint and Primer Surface Material | Furniture, Home Decor |
Brand and Series | Rust-Oleum Chalked Ultra Matte |
Application Method | Spray |
Color Family | Blacks |
Sheen | Matte |
Description
Rust-Oleum 12 oz. Ultra Matte Interior Chalked Spray Paint creates an ultra-matte finish with superior coverage and adhesion. Transform and rejuvenate furniture and home decor into a unique custom piece easily with spray application. Chalked Ultra Matte Spray provides ultimate hide and 1-coat coverage on most surfaces with little or no prep or priming. It can be distressed to give any project a one of a kind look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (R338)
- ZORO SELECT 2" Bent Radiator Paint Brush, China Hair Bristle, Unfinished Wood Handle (1TTV9)
- BONDO 3M Black Rubber Coating 18 oz (737)
- GACO 5 Gal Sedona GacoDeck Water-Based Elastomeric Top Coat (DT47)
- RUST-OLEUM Aged Gray, Matte, 12 oz (302592)
- RUST-OLEUM Coastal Blue, Matte, 12 oz (302598)
- RUST-OLEUM Tidal Pond, Matte, 12 oz (302597)
- RUST-OLEUM 12 Oz International Harvester Red Specialty Farm Equipment Spray (280127)
- RUST-OLEUM Textured Spray Paint, White, Textured, 12 oz (7225830)
- RUST-OLEUM 12 Oz. Allis Chambers Orange Farm & Implement Spray Paint (280135)
- HOMAX Wall Textured Spray Patch, White, Orange Peel, 20 oz (4092-06)
- Rust-Oleum Spray Paint & Primer