Shop All Spray Paint
Rust-Oleum
Champagne, Metallic, 11 oz
Mfr # 354080
Zoro # G605300878
product price: $12.09
/ea
Sold in multiples of 4 for $48.36
$48.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Metallics
- Paint and Primer Finish Metallic
- Paint and Primer Surface Material wood, metal, glass, plastic, paper
- Color Family Metallics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 354080
- Zoro # G605300878
- UPC # 20066457600
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Metallics |
Color | Champagne |
Paint and Primer Finish | Metallic |
Net Weight | 11 oz |
Paint and Primer Surface Material | wood, metal, glass, plastic, paper |
Color Family | Metallics |
Application Method | Spray |
Description
Rust-Oleum Imagine Metallic Spray Paint provides a rich finish to almost any decoration piece. Any-angle spray system allows you to spray at any angle for those hard to reach areas. Apply 2 or more light coats a few minutes apart. Spray in a steady back-and-forth motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Semi-Gloss, White, 1 qt (7797502)
- POR-15 Caliper Paint - Red - 8 oz., Half Pint (42806)
- TRUE VALUE TTB QT JD YEL Enamel (TTB12-QT)
- WOOSTER 4 in. Roller Frame R012-4 (00R0120040)
- RUST-OLEUM Imagine Glitter Purple Spray Paint 10.25 oz (354071)
- RUST-OLEUM Imagine Smooth Chrome Pink Spray Paint 10 oz (353334)
- RUST-OLEUM Imagine Glitter Rose Gold Spray Paint 10.25 oz (354068)
- RUST-OLEUM Spray Paint 10 Oz Sg Bk (55289830)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Dark Tint Tint Base Acrylic Chalk Paint 29 oz (287689)
- RUST-OLEUM 10 Oz Black Touch'n Tone General Purpose Spray Paint (55276830)
- TOUGH COAT ADVANCED Spray Paint (K00379008)
- Rust-Oleum Spray Paint