Shop All Spray Paint
Rust-Oleum
Champagne Bronze, Metallic, 11 Oz
Mfr # 313142
Zoro # G200480326
product price: $10.49
/ea
Sold in multiples of 6 for $62.94
$62.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Beiges
- Paint and Primer Finish Metallic
- Net Weight 11 Oz
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 313142
- Zoro # G200480326
- UPC # 20066343668
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Beiges |
Color | Champagne Bronze |
Paint and Primer Finish | Metallic |
Net Weight | 11 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Paint Sub-Brand | Stops Rust |
Color Family | Beiges |
Application Method | Spray |
Description
Rust-Oleum Stops Rust Metallic Spray Paint is a fast-drying, rust preventative coating that contains actual metallic flakes for an enhanced finish. The proven Stops Rust formula ensures optimal durability and weather resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE White 5 qt Paint Pail (005Q55NM024)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant Red, Water -Based (T03911004)
- GENERAL FINISHES 1/2 Pt Nutmeg Gel Stain Oil-Based Heavy Bodied Stain (NH)
- CALIFORNIA AIR TOOLS Sprayit Gravity Feed Spray Gun w/ Aluminum Swivel Cup (SP-352)
- RUST-OLEUM Charcoal, Metallic, 11 Oz (244228)
- RUST-OLEUM Rose Gold, Metallic, 11 Oz (286564)
- RUST-OLEUM Warm Gold, Metallic, 11 Oz (286524)
- RUST-OLEUM Charcoal, Matte, 30 oz (285144)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (7792830)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Orange, Fluorescent, 14 oz (2255838)
- KRYLON Spray Paint, Ford Blue, High-Gloss, 12 oz (K01936008)
- Rust-Oleum Spray Paint & Primer