Shop All Interior Paints
Rust-Oleum
Chalked Paint, Matte, Linen White, 1 qt
Mfr # 285140
Zoro # G7776720
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, ceramic, glass, canvas
- Paint Color Family Whites
- Finish Matte
- Size 1 qt
- Paint Sub-Brand Chalked Ultra Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 285140
- Zoro # G7776720
- UPC # 20066277512
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 qt |
Details
Item | Chalked Paint |
For Use On Surface Material | Wood, metal, ceramic, glass, canvas |
Paint Color Family | Whites |
Color | Linen White |
Finish | Matte |
Paint Sub-Brand | Chalked Ultra Matte |
Coverage | Up to 115 sq. ft/qt |
Dry Time | 30 mins |
Application Method | Brush, Roller |
Cure Time | 2 hrs |
Description
Rust-Oleum Chalked Ultra Matte Paint creates an ultra matte finish with superior adhesion and coverage. It rejuvenates furniture and home décor with timeless elegance. It can be painted or distressed, giving any project a one of a kind look with a vintage feel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE Plastic Paint Pail, 1 qt (2007298)
- ZAR 1 Qt Baby Grand Zar Interior Oil-Based Wood Stain (12112)
- ZINSSER 1 gal. Gray Water Primer (285085)
- RAE Exterior Paint, Flat, Water Base, Black, 5 gal (9612-05)
- RUST-OLEUM Chalked Paint, Matte, Blush Pink, 1 qt (285142)
- RUST-OLEUM Chalked Paint, Matte, Charcoal, 1 qt (285144)
- RUST-OLEUM Chalked Paint, Matte, Aged Gray, 1 qt (285143)
- RUST-OLEUM Glitter Paint, Glitter Rose Gold, 28 oz (360221)
- RUST-OLEUM Flat, White Primer, 1/2 Pint (267268)
- RUST-OLEUM Chalked Paint, Matte, Blue Harbor, 1 qt (371675)
- INSL-X BY BENJAMIN MOORE Ceiling Paint, Flat, White, 1 gal (PC1200099-01)
- Rust-Oleum Interior Paints