Shop All Interior Paints
Rust-Oleum
Chalked Paint, Matte, Coastal Blue, 1 qt
Mfr # 329207
Zoro # G106912792
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, ceramic, glass, canvas
- Paint Color Family Blues
- Finish Matte
- Size 1 qt
- Paint Sub-Brand Chalked Ultra Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 329207
- Zoro # G106912792
- UPC # 20066378479
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 qt |
Details
Item | Chalked Paint |
For Use On Surface Material | Wood, metal, ceramic, glass, canvas |
Paint Color Family | Blues |
Color | Coastal Blue |
Finish | Matte |
Paint Sub-Brand | Chalked Ultra Matte |
Coverage | Up to 115 sq. ft/qt |
Dry Time | 30 mins |
Application Method | Brush, Roller |
Cure Time | 2 hrs |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WM BARR PAINT/VARN STRIP BRSH QT (QKPS301)
- HYDE Stiff Paint Shield, Alum, 48 In, 18 In Hndl (28041)
- WEILER 15.5 in L, 2.9 in D, 11.25 in W (49010)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (R295)
- RUST-OLEUM Chalked Paint, Matte, Tate Green, 1 qt (371674)
- RUST-OLEUM Chalked Paint, Matte, Chiffon Cream, 1 qt (329598)
- RUST-OLEUM Chalked Paint, Matte, Blue Harbor, 1 qt (371675)
- RUST-OLEUM Satin, Colonial Red, 1/2 Pint (267312)
- RUST-OLEUM Satin, Heirloom White, Quart (240285)
- RUST-OLEUM Gloss, Deep Blue, Quart (224428T)
- MODERN MASTERS Metallic Paint, WaterBase, Shimmering Sky, 6 oz (ME514)
- Rust-Oleum Interior and Exterior Paints and Stains