Shop All Interior Paints
Rust-Oleum
Chalked Paint, Matte, Aged Gray, 1 qt
Mfr # 285143
Zoro # G7771936
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, ceramic, glass, canvas
- Paint Color Family Grays
- Finish Matte
- Size 1 qt
- Paint Sub-Brand Chalked Ultra Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 285143
- Zoro # G7771936
- UPC # 20066277543
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 qt |
Details
Item | Chalked Paint |
For Use On Surface Material | Wood, metal, ceramic, glass, canvas |
Paint Color Family | Grays |
Color | Aged Gray |
Finish | Matte |
Paint Sub-Brand | Chalked Ultra Matte |
Coverage | Up to 115 sq. ft/qt |
Dry Time | 30 mins |
Cure Time | 2 hrs |
Application Method | Brush, Roller |
Description
Rust-Oleum Chalked Ultra Matte Paint creates an ultra matte finish with superior adhesion and coverage. It rejuvenates furniture and home décor with timeless elegance. It can be painted or distressed, giving any project a one of a kind look with a vintage feel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAINTLINE PaintLine PJSB Pro Bundle (no Blower) (PJSB.PRO BUNDLE)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- RUST-OLEUM Interior/Exterior Paint, Oil Base, Safety Red, 1 gal (K7764-402)
- TOOLPRO 5in dia x 24 in Jiffler Mixer, adjustable (TP03035)
- RUST-OLEUM Chalked Paint, Matte, Charcoal, 1 qt (285144)
- RUST-OLEUM Chalked Paint, Matte, Linen White, 1 qt (285140)
- RUST-OLEUM Chalked Paint, Matte, Serenity Blue, 1 qt (285139)
- RUST-OLEUM Rust-Oleum Painters Touch Ultra Cover Blossom White Ultra Cover Paint 1 qt (267330)
- RUST-OLEUM Gloss, Clear, Quart (242057)
- RUST-OLEUM Interior/Exterior Paint, Silver, 1 qt (7213502)
- MODERN MASTERS Metallic Paint, WaterBase, Nickel, 1 qt (ME708)
- Rust-Oleum Interior and Exterior Paints and Stains