Shop All Specialty Coatings
Rust-Oleum
Chalkboard Paint, Flat Black, Quart
Mfr # 301450
Zoro # G111249180
product price: $19.69
/ea
Sold in multiples of 4 for $78.76
$78.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 301450
- Zoro # G111249180
- UPC # 20066323561
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | Quart |
Details
Color | Black |
Finish | Matte |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 9" Paint Roller Cover, 3/8" Nap, Nylon/Polyester (144602092)
- ZINSSER & GAL WD Sanding Sealer (851)
- ARROWORTHY Paint-Mate 2 in. Flat Paint Brush (7030 2)
- SHORT CUTS Krylon Fusion All-In-One Satin Pewter Gray Paint+Primer Spray Paint 12 oz (K02744007)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264182)
- RUST-OLEUM Elastomeric Sealant, 0.9 gal, Water Base (301898)
- RUST-OLEUM Roof Cement, Solvent Base, 4.75 gal (301990)
- RUST-OLEUM Flashing Cement, 10.1 oz, Solvent Base (301823)
- RUST-OLEUM Acrylic Enamel Coating, Safety Blue, 1 gal (314209)
- AMES MAX STRETCH ROOF COAT MAX STRTCH5GL (MSS5)
- Rust-Oleum Specialty Coatings