Shop All Specialty Coatings
Rust-Oleum
Chalkboard Paint, Black, 30 oz
Mfr # 206540
Zoro # G7775594
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal, Wood, Drywall, Glass, Concrete
- Paint Color Family Blacks
- Color Black
- Size 30 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 206540
- Zoro # G7775594
- UPC # 20066118136
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 30 oz |
Details
Item | Chalkboard Paint |
For Use On Surface Material | Metal, Wood, Drywall, Glass, Concrete |
Paint Color Family | Blacks |
Color | Black |
Description
Quickly converts surfaces into a usable chalkboard. Apply to metal, wood, masonry, drywall, plaster, glass, concrete, unglazed ceramics and hardboard. Erases cleanly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Gold Low VOC Satin Moonlit Mahogany Oil-Based Deck Varnish 1 gal (140.0019473.007)
- KRYLON 9 Oz Black NOW Enamel Spray Paint (21213)
- RUST-OLEUM LACQUER SM-GLOSS CLR GA (63131)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-2 1/2)
- RUST-OLEUM Heat Resistant Coating, Metal (286510)
- RUST-OLEUM Acrylic Enamel Coating, White, 1 gal. (314389)
- RUST-OLEUM Roofing Sealant, Solvent Base, 3.3 gal (339670)
- RUST-OLEUM Performance Coating, Safety Red, Acrylic (210475)
- RUST-OLEUM Elastomeric Acrylic Coating, Brown, 5gal (283097)
- RUST-OLEUM Elastomeric Sealant, Water Base, 10.1 oz (301827)
- RUST-OLEUM Roof Coating, Solvent Base, Bright White (360849)
- Rust-Oleum Specialty Coatings