Shop All Spray Paint
Rust-Oleum
Carnival Red, Gloss, 12 oz
Mfr # 7763-830
Zoro # G705301294
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Reds
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Paint and Primer Surface Material Indoor/Outdoor Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7763-830
- Zoro # G705301294
- UPC # 20066776381
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Reds |
Color | Carnival Red |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Indoor/Outdoor Surfaces |
Paint Sub-Brand | Stops Rust |
Color Family | Reds |
Finish Texture | Smooth |
Sheen | Gloss |
Description
Rust-Oleum Stops Rust Protective Gloss Enamel is durable corrosion-resistant and suitable for a variety of indoor and outdoor surfaces. The palette of popular colors are perfect for refreshing furniture decor and more. Paint dries to a smooth shiny finish and the superior rust prevention provides long lasting beauty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Metallic Spray Paint, Dull Aluminum, Metallic, 11 oz (K01403777)
- FLETCHER-TERRY -Terry Glazier Points For Repairing or reglazing windows 0 oz , 225PK (08-511)
- SHERWIN-WILLIAMS Pratt & Lambert Aquanamel 0000Z0880-14 Enamel, Semi-Gloss, Bright White Base, 1 qt (028.0082007.005)
- 3M Spray Gun Cup Lid, S5 Type, Plastic (26006)
- RUST-OLEUM White, Gloss, 12 oz (254142)
- RUST-OLEUM Dark Pewter, Satin, 12 oz (7221-830)
- RUST-OLEUM Heritage Red, Satin, 12 oz (7760-830)
- RUST-OLEUM Spray Paint, White, Primer, 12 oz (7780830)
- RUST-OLEUM Metallic Paint & Primer In One Spray Paint (249131)
- RUST-OLEUM Spray Paint, Charcoal Gray, Gloss, 12 oz (7784830)
- KRYLON Paint Spry Gls Sun Yellow 12Oz (K05541007)
- Rust-Oleum Spray Paint & Primer