Shop All Spray Paint
Rust-Oleum
Capiz, Flat Metallic, 11 oz
Mfr # 371597
Zoro # G810906155
Sold in multiples of 6 for $80.34
$80.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Flat Metallic
- Net Weight 11 oz
- Coverage 10-15 sq. ft./can
- Dry Time 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 371597
- Zoro # G810906155
- UPC # 20066495091
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Capiz |
Paint and Primer Finish | Flat Metallic |
Net Weight | 11 oz |
Coverage | 10-15 sq. ft./can |
Dry Time | 30 minutes |
Base Type | Solvent |
Paint and Primer Surface Material | Modified Alkyd |
Brand and Series | Rust-Oleum Universal |
Resin Type | Alkyd |
Color Family | Aluminum Metallic |
Application Temperature | 50 to 90 Degrees F |
Application Method | Spray |
Paint Sub-Brand | Universal |
Dry Time Recoat | Within 1 hour or after 48 hours |
Sheen | Flat |
Description
Rust-Oleum Universal Metallic Paint provides a classic look on virtually any surface. This paint and primer in one provides excellent coverage and a durable protective coat with maximum adhesion on even the most demanding substrates. The patented trigger nozzle also eliminates finger fatigue and protects against dripping from any angle.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC $SPRAY PAINT GUN CLEANING 12PC KIT (AO9013)
- GRACO Hose, Drain, St Stand (246381)
- RUST-OLEUM 9400 Polyurethane Activator, 600 VOC, 1G (9401402)
- READY SEAL Wood Stn/Slr Gldpine 5G (510)
- RUST-OLEUM Metallic Turquoise, Metallic, 11 oz (330480)
- RUST-OLEUM Vintage Gold, Metallic, 11 oz (342918)
- RUST-OLEUM Gilded Brass, Metallic, 11 oz (330504)
- RUST-OLEUM Stops Rust Spray Paint, Heritage Red Satin 12 Oz. Spray (7760830)
- RUST-OLEUM 11 Oz Black Specialty Chalkboard Spray (1913830)
- RUST-OLEUM 11 Oz Yellow Specialty Fluorescent Spray (1942830)
- KRYLON 9 Oz Black NOW Enamel Spray Paint (21213)
- Rust-Oleum Spray Paint