Shop All Spray Paint
Rust-Oleum
Camouflage 2X Ultra Cover 12 Oz. Flat Spray Paint, Army Green
Mfr # 279176
Zoro # G311363808
product price: $14.29
/ea
Sold in multiples of 2 for $28.58
$28.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Army Green
- Net Weight 12 oz
- Color Family Greens
- Sheen Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 279176
- Zoro # G311363808
- Country of Origin United States
- Category Spray Paint
Details
Color | Army Green |
Net Weight | 12 oz |
Color Family | Greens |
Sheen | Flat |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Red Mahogany Varathane Oil-Based Interior Wood Stain (211724H)
- RUST-OLEUM Epoxy Mastic Coating, Silver Gray, Semi-gloss, 1 gal, 125 to 200 sq ft/gal, 9100 Series (9182402)
- SHORT CUTS Krylon Fusion All-In-One Gloss Vintage Gray Paint+Primer Spray Paint 12 oz (K02726007)
- TRIMACO 9x12 Paper Dropcloth (2101)
- RUST-OLEUM Rust-Oleum Professional Yellow Inverted Striping Paint 18 oz (2548838)
- RUST-OLEUM Spray Paint, Clear, Gloss, 12 oz (334029)
- RUST-OLEUM Rust-Oleum Specialty Matte Green Glow-in-the-Dark Spray Paint 10 oz (278733)
- RUST-OLEUM Spray Paint, Beige, Gloss, 12 oz (1671830)
- RUST-OLEUM Galaxy, Metallic, 12 Oz (252303)
- RUST-OLEUM Dark Copper, Metallic, 11 Oz (286525)
- HOMAX Wall Textured Spray Patch, White, Orange Peel, 20 oz (4092-06)
- Rust-Oleum Spray Paint & Primer