Shop All Spray Paint
Rust-Oleum
Burnt Orange, Matte, 12 Oz
Mfr # 352122
Zoro # G311249195
product price: $18.29
/ea
Sold in multiples of 6 for $109.74
$109.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 12 Oz
- Paint and Primer Surface Material Outdoor fabrics
- Color Family Oranges
- Includes Polycuramine pouch, polyamide roller, metallic tint, glitter flakes, concrete etch and complete instructions
- Sheen Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 352122
- Zoro # G311249195
- UPC # 20066452643
- Country of Origin United States
- Category Spray Paint
Details
Color | Burnt Orange |
Net Weight | 12 Oz |
Paint and Primer Surface Material | Outdoor fabrics |
Color Family | Oranges |
Includes | Polycuramine pouch, polyamide roller, metallic tint, glitter flakes, concrete etch and complete instructions |
Sheen | Matte |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 1 gal. Red Oxide Primer Oil Primer (K00020101-16)
- DEFT 11.25 Oz Clear Wood Finish Water-Based Interior Semi-Gloss (DFT108S)
- GRACO Pump Lower with Built-in Filter, 290cc (L290C2)
- KRYLON Interior/Exterior Paint, Semi-Gloss, Water Base, White, 5 gal (K11004045)
- RUST-OLEUM Marina Blue, Matte, 12 Oz (379551)
- RUST-OLEUM Chili Red, Matte, 12 Oz (379554)
- RUST-OLEUM Turquoise, Matte, 12 Oz (358842)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Wicker, 12 oz (313812)
- RUST-OLEUM 12OZ Ink BLK Enamel (371670)
- RUST-OLEUM Poppy Pink, Gloss, 12 Oz (347026)
- RUST-OLEUM Spray Paint, Cranberry, Gloss, 12 oz (334051)
- Rust-Oleum Spray Paint