Shop All Marine Paints
Rust-Oleum
Boat Bottom Antifouling Paint, Blue, Alkyd
Mfr # 207013
Zoro # G3393643
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blues
- Base Type Solvent
- Resin Type Epoxy
- Coverage 110 sq ft/qt
- Finish Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 207013
- Zoro # G3393643
- UPC # 20066118457
- Country of Origin United States
- Category Marine Paints
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Boat Bottom Antifouling Paint, Resin Type Alkyd, Color Blue, Finish Flat, Size 1 qt., VOC Content VOC Free, Coverage 100 sq. ft./qt., Exposure Conditions Exterior, Dry Time 24 hr., Application Temperature 50 to 90 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: TX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Gun Filter - SG 20/SG PRO, 60 Mesh for Graco 288749 (14-4200)
- CHAPIN 48 Oz Wallpaper Multi-Purpose Wallpaper Removal Sprayer (1009)
- RUST-OLEUM Construction Marking Paint, 17 oz., High Visibility Yellow, Water -Based (264695)
- ZORO SELECT Green Masking Paper, W7, L625 (36WE54)
- RUST-OLEUM Boat Bottom Antifouling Paint, Blk, Alkyd (207012)
- RUST-OLEUM Spar Varnish, Clear, Polyurethane (207008)
- RUST-OLEUM Topside Paint, Bright Red, Alkyd (207004)
- RUST-OLEUM Topside Paint, Battleship Gray, Alkyd (207005)
- RUST-OLEUM Anti-Slip AdditiveClear, 4 oz (207009)
- RUST-OLEUM Topside Paint, Black, Alkyd (207006)
- PRESTA Hydro Protek Ceramic Coating - 22oz Spray (169622)
- Rust-Oleum Marine Paints