Shop All Spray Paint
Rust-Oleum
Blush Pink, Matte, 12 oz
Mfr # 302594
Zoro # G7769425
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Pinks
- Paint and Primer Finish Matte
- Net Weight 12 oz
- Paint and Primer Surface Material Furniture, Home Decor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 302594
- Zoro # G7769425
- UPC # 20066326272
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Pinks |
Color | Blush Pink |
Paint and Primer Finish | Matte |
Net Weight | 12 oz |
Paint and Primer Surface Material | Furniture, Home Decor |
Brand and Series | Rust-Oleum Chalked Ultra Matte |
Application Method | Spray |
Color Family | Pinks |
Sheen | Matte |
Description
Rust-Oleum 12 oz. Ultra Matte Interior Chalked Spray Paint creates an ultra-matte finish with superior coverage and adhesion. Transform and rejuvenate furniture and home decor into a unique custom piece easily with spray application. Chalked Ultra Matte Spray provides ultimate hide and 1-coat coverage on most surfaces with little or no prep or priming. It can be distressed to give any project a one of a kind look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Paddles Paint, 12", Bamboo, 1000 pcs. (4586)
- DEFT Satin Clear Oil-Based Brushing Lacquer 1 gal (DFT017/01)
- VALSPAR 1 Qt E-Phthalo Blue Novocolor II Universal Colorant (8832N)
- RUST-OLEUM 15OZ TAN Spray Paint (V2171838)
- RUST-OLEUM Coastal Blue, Matte, 12 oz (302598)
- RUST-OLEUM Tidal Pond, Matte, 12 oz (302597)
- RUST-OLEUM Aged Gray, Matte, 12 oz (302592)
- RUST-OLEUM White, Gloss, 24 oz (334133)
- RUST-OLEUM Textured Spray Paint, Black, Textured, 12 oz (7220830)
- RUST-OLEUM Black, Gloss, 24 oz (334128)
- COLORMAXX Spray Paint, Satin, Italian Olive, 12 oz (K05566007)
- Rust-Oleum Spray Paint & Primer