Shop All Spray Paint
Rust-Oleum
Black, Semi-Gloss, 15 Oz
Mfr # 239107
Zoro # G6671240
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Blacks
- Coverage 14 sq ft
- Dry Time 1 to 2 hr.
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 239107
- Zoro # G6671240
- UPC # 20066161231
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Semi-Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Black, Container Size 15 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Professional, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: IL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Short Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5225-2)
- SUNNYSIDE Green Envy 1 Gallon Paint Thinner (730G1)
- GOURMETGALLEY 551 1 in. Bent Radiator Brush (GO3576923)
- RUST-OLEUM Black, Semi-Gloss, 12 oz (1909-830)
- RUST-OLEUM Safety Blue, Gloss, 15 Oz (7524838)
- RUST-OLEUM Black, Gloss, 15 Oz (7579838)
- RUST-OLEUM White, Gloss, 15 Oz (7592838)
- RUST-OLEUM Metallic Spray Paint, Copper, Metallic, 11 oz (7273830)
- RUST-OLEUM Spray Paint, Aged Copper, Metallic, 11 oz (249132)
- RUST-OLEUM 10 Oz Black Touch'n Tone General Purpose Spray Paint (55276830)
- SEYMOUR MIDWEST Red, 16 oz 12 PK (98-4)
- Rust-Oleum Spray Paint & Primer