Shop All Spray Paint
Rust-Oleum
Black, Gloss, 24 oz
Mfr # 334128
Zoro # G9663475
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Paint and Primer Finish Gloss
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 24 oz
- Coverage 24 to 40 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 334128
- Zoro # G9663475
- UPC # 20066386795
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 24 oz |
Description
Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Black, Container Size 24 oz, Coverage Area 40 sq ft, Base Type Solvent, Dry Time 9 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 4 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 1 gal., Red, Alkyd Solvent -Based (7564-01)
- MINWAX QT SG Polyurethane (63005)
- OATEY Regular Primer, 4 oz (30246)
- TRIMACO 8X12' Drop Cloth 02601 (2601)
- RUST-OLEUM White, Gloss, 24 oz (334133)
- RUST-OLEUM Copper, Metallic, 11 oz (1937830)
- RUST-OLEUM Spray Paint, Silver, Hammered, 12 oz (245219)
- RUST-OLEUM Textured Spray Paint, Autumn Brown, Textured, 12 Oz (223523)
- RUST-OLEUM Rust Preventative Spray Paint, Clear, Gloss, 14 oz (V2102838)
- RUST-OLEUM Stops Rust Indoor and Outdoor Gloss Burgundy Oil Modified Alkyd Spray Paint 12 oz (376901)
- KRYLON Workable Fixative Spray, Clear, Gloss, 11 oz (K01306)
- Rust-Oleum Spray Paint