Shop All Spray Paint
Rust-Oleum
Black Glitter, Gloss, 11 oz
Mfr # 345664
Zoro # G805301118
product price: $10.89
/ea
Sold in multiples of 4 for $43.56
$43.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black Glitter
- Paint and Primer Finish Gloss
- Net Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 345664
- Zoro # G805301118
- UPC # 20066439323
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black Glitter |
Paint and Primer Finish | Gloss |
Net Weight | 11 oz |
Paint and Primer Surface Material | Bikes, running boards, skateboards, helmets |
Color Family | Blacks |
Sheen | Gloss |
Description
Rust-OleumÆs Imagine color shift colors contain advanced light interference pigments that change color depending on the light source. You only need to move your painted object around to see the color shifting effect from one color to the next! Color shift paints provide a special effect to bikes helmets running boards rims skateboards and home decor items. Ideal for surfaces such as ceramic metal glass and plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Semi-Transparent Western Red Cedar Oil-Based Penetrating Wood Stain 5 gal (F3EWR5G)
- ARROWORTHY 3" Flat Sash Paint Brush, 100% White China Bristle, Wood Handle (5035 3)
- RUST-OLEUM Elastomeric Acrylic Coating, White, 5 gal. (283090)
- RUST-OLEUM Spray Primer, White, Flat, 12 oz (1681830V)
- RUST-OLEUM Spray Paint, Paprika, Satin, 12 Oz (249068)
- RUST-OLEUM Imagine Glitter Rose Gold Spray Paint 10.25 oz (354068)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Green, Fluorescent, 14 oz (2233838)
- RUST-OLEUM Midnight Blue, Gloss, 12 Oz (334091)
- RUST-OLEUM Spray Paint, Brown, Flat, 12 oz (214085)
- RUST-OLEUM Champagne Mist, Metallic, 11 oz (261415)
- RUST-OLEUM Farmhouse Greige, Matte, 12 oz (376724)
- Rust-Oleum Spray Paint & Primer