Shop All Automotive Spray Paints
Rust-Oleum
Black Flat Finish, 11 oz
Mfr # 248919
Zoro # G1530155
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Application Method Aerosol Spray
- Paint and Primer Finish Flat
- Color Family Black
- Container Size 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 248919
- Zoro # G1530155
- UPC # 20066186425
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 11 oz |
Size | 11 oz. |
Description
Fabric & Vinyl Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Fabric and Vinyl Paint, Color Family Black, Compatible Surface Material Fabric, Vinyl, Sheen Flat, Finish Texture Smooth, Resin Type Acrylic Modified Vinyl, Color Black, Container Size 11 oz, Coverage Area 12 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Sub Brand Automotive, Container Type Aerosol Can, Dry Time Tack Free 10 min, Dry Time to Recoat 1 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Stops Rust 5-in-1 Indoor/Outdoor Satin Brown Oil-Based Oil Modified Alkyd Protective Enam (376879)
- BEDFORD PRECISION PARTS Bedford Precision 3/8in Hose Fitting x 3/8in NPSf, Replacement Part for Graco (12-302)
- SHORT CUTS Krylon Fusion All-In-One Satin Dover White Paint+Primer Spray Paint 12 oz (K02737007)
- SUPERIOR Superior H8159 Touch-Up Spray Paint Kit; Black (H8159)
- RUST-OLEUM 12 oz. Flat Aluminum Engine Enamel (248904)
- RUST-OLEUM Acrylic Enamel Spray Paint, Gloss, Black (271903)
- RUST-OLEUM 11 oz. Metallic Gold Spray Paint (7710830)
- RUST-OLEUM Black Gloss, 11 oz (248918)
- RUST-OLEUM 11 oz. Clear Wheel Gloss (248929)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Metallic Black Stainless Steel, 11 oz. (323354)
- SIKKENS LV650 Surfacer Dk Grey (483253)
- Rust-Oleum Automotive Spray Paints