Shop All Striping & Marking Paint
Rust-Oleum
Black, Flat, 18 Oz
Mfr # 2578838
Zoro # G010656829
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Finish Flat
- Size 18 Oz
- Coverage 5 inch stripe up to 400 ft, 4 inch stripe up to 200 ft
- Brand and Series Rust-Oleum Professional
- Dry Time Tack Free 10 mins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 2578838
- Zoro # G010656829
- UPC # 20066257880
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 Oz |
Details
Item | Spray Paint |
Color | Stripe Black |
Paint and Primer Finish | Flat |
Coverage | 5 inch stripe up to 400 ft, 4 inch stripe up to 200 ft |
Brand and Series | Rust-Oleum Professional |
Dry Time Tack Free | 10 mins |
Application Method | Spray |
Dry Time Recoat | Anytime |
Application Temperature | 77 Degrees to 90 Degrees F |
Net Weight | 18 Oz |
Description
Professional Striping Paint Spray, Black, 18 Oz. Spray
- •Resists weather and abrasion for durable, long-lasting performance
- •Bright, visible color is great for indoor and outdoor use
- •Can be applied to grass, dirt, concrete, gravel, asphalt, and more
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON PAINT Boundary Marking Paint, 1 gal., Red, Water -Based (29 4 GL RED)
- GRACO Wheel, Pneumatic (114549)
- RUST-OLEUM Athletic Field Striping Paint, 17 oz., Fluorescent Green, Water -Based (257403)
- NORTON REVIVE PRODUCTS Zinc Weld-Thru Primer, Can (66623391000)
- RUST-OLEUM Red, Flat, 18 Oz (211777)
- RUST-OLEUM White, Flat, 18 Oz (2593838)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, White (2592838)
- RUST-OLEUM Marking Paint, 17 oz., Black, Water -Based (359824)
- RUST-OLEUM Inverted Marking Paint, 20 oz, Alert Orange, Solvent -Based (203026)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Red, Water -Based (283868)
- AERVOE Yellow Line Striper Spray Paint (720)
- Rust-Oleum Striping & Marking Paint