Shop All Spray Paint
Rust-Oleum
Black, Flat, 15 Oz
Mfr # 7578838
Zoro # G6673033
Best Seller
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Blacks
- Coverage 14 sq ft
- Dry Time 1 to 2 hr.
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7578838
- Zoro # G6673033
- UPC # 20066757885
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color Black, Container Size 15 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Professional, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 48 hr, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Grouting System 5 Gal. (GM 3000)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Dove Gray (HT 400)
- GENERAL FINISHES 1/2 Pt Prairie Wheat Gel Stain Oil-Based Heavy Bodied Stain (PH)
- WATCO Transparent Clear Oil-Based Teak Oil 1 qt (242226H)
- RUST-OLEUM Safety Red, Gloss, 15 Oz (7564838)
- RUST-OLEUM Dark Machine Gray, Gloss, 15 Oz (7587838)
- RUST-OLEUM Rust Preventative Spray Paint, Aluminum, Metallic, General Purpose Spray Paint, Solvent, 14 oz (7515838)
- RUST-OLEUM Textured Spray Paint, Black, Textured, 12 oz (7220830)
- RUST-OLEUM Spray Paint, Aged Copper, Metallic, 11 oz (249132)
- RUST-OLEUM Spray Paint, Citrus Fields, High Gloss, 12 Oz (331173)
- KRYLON Paint Spry Stn Pebble 12Oz (K05572007)
- Rust-Oleum Spray Paint