Shop All Automotive Coatings
Rust-Oleum
Automotive Primer, Light Gray, 12 oz.
Mfr # 249331
Zoro # G0958973
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- Dry Time 2 hr
- Dry Time Recoat 1 to 48 hr
- Net Weight 12 oz
- Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 249331
- Zoro # G0958973
- UPC # 20066188740
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 12 oz |
Description
Auto Body Rusty Metal Primer, Maximum Dry Film Thickness 2.5 mil, Coating Application Rusty Metal Primer, Color Family Gray, Compatible Surface Material Metal, Sheen Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color Light Gray, Container Size 12 oz, Coverage Area 10 to 12 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 15 to 30 min, Dry Time to Recoat Within 1 hr or After 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 9” Blue Synthetic Core Roller Cover, Looped Nap, 12PK (RC9-LOOP)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080320)
- RUST-OLEUM Black Glitter, Gloss, 11 oz (345664)
- RUST-OLEUM Charcoal Chalked, Matte, 12 oz (302590)
- RUST-OLEUM 1 qt. Textured Black Truck Bed Coating (248915)
- RUST-OLEUM Spray Primer, Clear, 11 oz. (251572)
- RUST-OLEUM Truck Bed Coating, Black, Water Base, 1 gal (342669)
- RUST-OLEUM Rubberized Coating, Black, 12 oz (344713)
- RUST-OLEUM Automotive Primer, Black, 12 oz. (249418)
- RUST-OLEUM 15 oz. Black Rubberized Undercoating (248657)
- VHT Sandable Primer, For Use On Metal/ Wood and Fiberglass, Gray Hot Rod Primer, 12 Ounce Aerosol Can (DAP1692)
- Rust-Oleum Automotive Coatings