Shop All Automotive Spray Paints
Rust-Oleum
Automotive Premium Custom Lacquer Spray Paint, Matte Silver Gray, 11 oz.
Mfr # 340569
Zoro # G702658148
Sold in multiples of 6 for $88.74
$88.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Size 11 Oz
- Brand and Series Rust-Oleum Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 340569
- Zoro # G702658148
- UPC # 20066430382
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Size | 11 Oz |
Details
Application Method | Spray |
Color | Silver Gray |
Finish | Matte |
Brand and Series | Rust-Oleum Automotive |
Description
Rust-Oleum Automotive Premium Custom Lacquer Spray Paint adds a fresh, on-trend look to cars and vehicles. Ideal for multiple surfaces including metal, plastic, fiberglass, chrome and more. Great for auto accent projects such as rims, interiors, wheels and striping. This lacquer-based formula dries to the touch in only 20 minutes and can be recoated any time. This durable, long-lasting coating also offers excellent coverage and smudge resistance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH #6 Flat Artist Paint Brush, Nylon Bristle (00223)
- ANEST IWATA Pressure Gun, LPH200, LPH-200-122P, 1.2mm (LPH200-122P PRESSURE GUN ONLY)
- MINWAX 11.5 Oz Clear Helmsman Spar Urethane Semi-Gloss (33260)
- KLEAN-STRIP Xylene Solvent 1 gal (GXY24)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Red, 10 oz. (340561)
- RUST-OLEUM 11 oz. Metallic Dark Bronze Spray Paint (7713830)
- RUST-OLEUM Automotive Lacquer Gloss White Acrylic Lacquer Spray Paint 12 oz (253364)
- RUST-OLEUM Spray Paint, Light Gray, Primer, 12 oz (2081830)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Gloss Clear, 11 oz. (323383)
- RUST-OLEUM 12 oz. Flat Black Engine Enamel (248903)
- RUST-OLEUM Acrylic Enamel Spray Paint, Gloss, White (271919)
- Rust-Oleum Automotive Spray Paints