Shop All Automotive Spray Paints
Rust-Oleum
Automotive Premium Custom Lacquer Spray Paint, Matte Black, 11 oz.
Mfr # 332289
Zoro # G902658146
product price: $13.19
/ea
Sold in multiples of 6 for $79.14
$79.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Size 11 Oz
- Brand and Series Rust-Oleum Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 332289
- Zoro # G902658146
- UPC # 20066384685
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Size | 11 Oz |
Details
Application Method | Spray |
Color | Black |
Finish | Matte |
Brand and Series | Rust-Oleum Automotive |
Description
Rust-Oleum Automotive Premium Custom Lacquer Spray Paint adds a fresh, on-trend look to cars and vehicles. Ideal for multiple surfaces including metal, plastic, fiberglass, chrome and more. Great for auto accent projects such as rims, interiors, wheels and striping. This lacquer-based formula dries to the touch in only 20 minutes and can be recoated any time. This durable, long-lasting coating also offers excellent coverage and smudge resistance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PET Recycled Plastic Paint Bucket Lid, 5 gal (8624)
- WOOSTER 3" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222-3)
- WOOSTER 6" Mini Paint Roller Cover, Poly Yarn, 10 PK (R216-6)
- RUST-OLEUM Roof Cement, 0.9 gal., Black, Dry Time: 24 hr (347427)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Matte Red, 11 oz. (311484)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Matte Clear, 11 oz. (313075)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Matte Silver Gray, 11 oz. (340569)
- RUST-OLEUM Spray Paint, Light Gray, Primer, 12 oz (2081830)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Metallic Gold, 11 oz. (323352)
- RUST-OLEUM 12 oz. Gloss Black Engine Enamel (248932)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Flagstone (HT 455)
- Rust-Oleum Automotive Paints & Primers