Shop All Automotive Spray Paints
Rust-Oleum
Automotive Premium Custom Lacquer Spray Paint, Gloss Clear, 11 oz.
Mfr # 323383
Zoro # G102658151
product price: $13.59
/ea
Sold in multiples of 6 for $81.54
$81.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Size 11 Oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 323383
- Zoro # G102658151
- UPC # 20066372996
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Size | 11 Oz |
Details
Application Method | Spray |
Color | Clear |
Finish | Gloss |
Description
Rust-Oleum Automotive Premium Custom Lacquer Spray Paint adds a fresh, on-trend look to cars and vehicles. Ideal for multiple surfaces including metal, plastic, fiberglass, chrome and more. Great for auto accent projects such as rims, interiors, wheels and striping. This lacquer-based formula dries to the touch in only 20 minutes and can be recoated any time. This durable, long-lasting coating also offers excellent coverage and smudge resistance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Matte Vintage Blue Paint+Primer Spray Paint 12 oz (K02797007)
- SEM PRODUCTS TAC FREE - 16oz AEROSOL (SE39643)
- PURDY PNTBRSH PRO-EX GLIDE 3"" (144152730)
- CLAIRE Graffiti Rem, Aero Spray Can, 20 oz (CL880)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Matte Rugged Black, 11 oz. (323350)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Metallic Gold, 11 oz. (323352)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Metallic Black Stainless Steel, 11 oz. (323354)
- RUST-OLEUM 14 sq. ft. Translucent Black Gloss Finish Lens Tint (253256)
- RUST-OLEUM 12 oz. Gloss Black Engine Enamel (248932)
- RUST-OLEUM 11 oz. Gloss Chrome Spray Paint (7718830)
- RUST-OLEUM 12 oz. Flat Aluminum Engine Enamel (248904)
- Rust-Oleum Automotive Spray Paints