Shop All Automotive Spray Paints
Rust-Oleum
Automotive Premium Custom Chrome Lacquer Spray Paint, Black, 10 oz.
Mfr # 343346
Zoro # G602658156
Sold in multiples of 6 for $67.74
$67.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Finish Metallic Gloss
- Size 11 Oz
- Brand and Series Rust-Oleum Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 343346
- Zoro # G602658156
- UPC # 20066434762
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Size | 11 Oz |
Details
Application Method | Spray |
Color | Black |
Finish | Metallic Gloss |
Brand and Series | Rust-Oleum Automotive |
Description
Rust-Oleum Automotive Premium Custom Chrome Lacquer Spray Paint adds a fresh, on-trend look and shine to cars and vehicles. Ideal for multiple surfaces including metal, plastic, fiberglass, chrome and more. Great for auto accent projects such as wheels, interiors and striping. This lacquer-based formula dries to the touch in only 10 minutes and can be recoated any time. This one-step coating creates a stunning chrome effect without a base coat on smooth surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Orange, Water -Based (264697)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-18)
- RUST-OLEUM Epoxy Base, 9200, Safety Yellow, 5 gal, Pail (320261)
- PROPLUS 7-1/2" x 5-1/4" x 2-1/4" ProPlus Heavy Duty Grouting & Concrete Sponge (603-3)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Red, 10 oz. (340561)
- RUST-OLEUM 12 oz. Aluminum Engine Enamel (248949)
- RUST-OLEUM 12 oz. Semi-gloss Black Engine Enamel (248936)
- RUST-OLEUM 12 oz. Flat Black Engine Enamel (248903)
- RUST-OLEUM Acrylic Enamel Spray Paint, Satin, Aluminum (314030)
- RUST-OLEUM Acrylic Enamel Spray Paint, Gloss, Black (271903)
- EVERCOAT Evercoat Cream Hardener (105063)
- Rust-Oleum Automotive Paints & Primers