Shop All Automotive Coatings
Rust-Oleum
Automotive Filler Primer, Gray, 11 oz.
Mfr # 249279
Zoro # G0670451
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 30 min
- Coverage 8 to 12 sq ft
- Net Weight 11 oz
- Finish Flat
- Application Temperature 50 Degrees to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 249279
- Zoro # G0670451
- UPC # 20066188627
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 11 oz |
Description
Auto Body Filler Primer, Maximum Dry Film Thickness 2.5 mil, Coating Application Auto Body Filler Primer, Color Family Gray, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color Gray, Container Size 11 oz, Coverage Area 10 to 12 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat After 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Gloss Jungle Green Paint+Primer Spray Paint 12 oz (K02712007)
- WOOSTER Paint Grid Wire, 10 In. (F0001)
- PENOFIN Semi-Transparent Redwood Oil-Based Penetrating Wood Stain 5 gal (F5ETR5G)
- DEVILBISS 2qt. Pressure Spray Gun Cup (KB-555)
- RUST-OLEUM Automotive Filler Primer, Red, 11 oz. (249320)
- RUST-OLEUM 1 qt. Textured Black Truck Bed Coating (248915)
- RUST-OLEUM Sprypnt Auto Lacqr Black (253365)
- RUST-OLEUM 15 oz. Textured Non-Skid Black Truck Bed Coating (272741)
- RUST-OLEUM Automotive Primer, Red, 12 oz. (249419)
- RUST-OLEUM 12 oz. Gray Automotive Primer (249340)
- SEM PRODUCTS SATIN GLOSS CLEAR AEROSOL (SE13013)
- Rust-Oleum Automotive Coatings