Shop All Automotive Spray Paints
This Product is Discontinued
Rust-Oleum
Auto Body Paint, Jet Black, 1 Qt. (Discontinued)
Mfr # 253500
Zoro # G3519896
This Product is Discontinued
Key Features
- Application Method Brush, Spray
- Color Black
- Color Family Blacks
- Container Size 1 qt
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 253500
- Zoro # G3519896
- UPC # 020066195328
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 1 qt |
Size | 1 qt. |
Description
Auto Body Paint, Opacity 0 Percent, Maximum Dry Film Thickness 1.5 mil, Maximum Wet Film Thickness 13 mil, Coating Application Auto Body Paint, Color Family Black, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic, Color Black, Container Size 1 qt, Coverage Area 1.2 sq m/L, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Sub Brand Stops Rust, Dry Time Tack Free 30 min, Dry Time to Recoat 12 min, Maximum Application Temperature 90 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.