Shop All Automotive Spray Paints
Rust-Oleum
Auto Body Paint, Black, 12 oz.
Mfr # 252462
Zoro # G2506086
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Color Family Blacks
- Container Size 12 oz
- Finish Gloss
- Net Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 252462
- Zoro # G2506086
- UPC # 20066194031
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Description
Auto Body Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Auto Body Paint, Color Family Black, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Black, Container Size 12 oz, Coverage Area 10 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Dry Time Tack Free 15 min, Dry Time to Recoat Within 1 hr or After 48 hr, Maximum Application Temperature 90 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Magnum X7 Paint Sprayer (262805)
- RUST-OLEUM 1 Gallon International Harvester Red Gloss Farm & Implement Enamel (280167)
- WOOSTER 4" Mini Paint Roller Cover, 3/4" Nap, Fabric, 2 PK (R329-4)
- ALL-SOURCE Rust Coat Satin White Flat 12 Oz. Anti-Rust Spray Paint (203544D)
- RUST-OLEUM Acrylic Enamel Spray Paint, Satin, Aluminum (314030)
- RUST-OLEUM 12 oz. Flat Red Engine Enamel (248908)
- RUST-OLEUM SPRYPNT AUTO LACQR CLEAR (253366)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Blue, 10 oz. (340457)
- RUST-OLEUM 11 oz. Metallic Dark Bronze Spray Paint (7713830)
- RUST-OLEUM 16 oz. Grabber Green Engine Enamel (248951)
- DUPLI-COLOR 16 oz. Gloss Black Engine Enamel (EDE161307)
- Rust-Oleum Automotive Paints & Primers