Shop All Striping & Marking Paint
Rust-Oleum
Athletic Field Striping Paint, 17 Oz, Yellow, Water -Based
Mfr # 206045
Zoro # G2204600
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Base Type Water
- Size 17 Oz
- Paint and Primer Sub Category Athletic Field Striping Paint
- Coverage 100 to 200 Linear ft/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 206045
- Zoro # G2204600
- UPC # 20066117023
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 Oz |
Container Size | 20 oz |
Description
Athletic Field Striping Paint, Water Base Type, Line Striping Aerosol Yes, Yellow, Size 17 oz, Athletic Field Striping Paint, Paint and Primer Surface Material Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 100 to 200 Linear ft/3 in, Dry Time 30 min, Dry Time Tack Free Less Than 30 min, Application Temperature 32 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, USDA Requirements, For Use With Mfr. No. 2395000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, White, Flat, 15 oz (V2190838)
- PURDY 18" Paint Roller Cover, 3/8" Nap, Polyester (144688182)
- DUPLI-COLOR Automotive Coating, Red, 12 oz (EDA164007)
- 3M PPS Disposable Lid, Plastic, 200 Microns (16200)
- RUST-OLEUM Athletic Field Striping Paint, 17 oz., Fluorescent Orange, Water -Based (257406)
- RUST-OLEUM Athletic Field Striping Paint, 17 oz., Fluorescent Green, Water -Based (257403)
- RUST-OLEUM Athletic Field Striping Paint, 17 oz., White, Water -Based (206043)
- RUST-OLEUM Red, Flat, 18 Oz (211777)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, White, Solvent -Based (1691838V)
- RUST-OLEUM Marking Paint Sb Fl Orng (203027)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot Yellow, Water -Based (K41132920-16)
- Rust-Oleum Striping & Marking Paint