Shop All Anti-slip tapes, Treads & Stair Nosings
Rust-Oleum
Anti-Slip Stair Nosing, 48in W, Fiberglass
Mfr # 292484
Zoro # G1895419
original price:
$86.34
11% off
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Yellow
- Material Fiberglass Reinforced Plastic
- Thickness 1 1/4 in
- Standards NFSI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 292484
- Zoro # G1895419
- UPC # 20066309824
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 2 3/4 in |
Lip Height | 1 in |
Size (DxW) | 2 3/4 in x 48 in |
Grit Size | Medium |
Details
Item | Anti-Slip Stair Nosing |
Color | Yellow |
Material | Fiberglass Reinforced Plastic |
Thickness | 1 1/4 in |
Standards | NFSI Certified |
Installation Method | Adhesive and Fasteners |
Tread Pattern | Medium Grit Coating |
Edge Style | Square |
Base Material | Fiberglass Reinforced Plastic |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant |
Nose Style | Square |
For Surface Type | Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces |
Series | SAFESTEP |
Installation Hardware Included | Yes |
Surface Design | Full Coverage Grit |
Two-Stage Installation | No |
Indoor/Outdoor Usage | Indoor |
Description
Anti-Slip Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Medium, Indoor/Outdoor Indoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Overall Depth 2 3/4 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Caution/Cuidado, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N922)
- BULLARD Clear Inner Lens, PK10 (MP771B)
- CHILL-ITS BY ERGODYNE Multiband, Multicolor (6485)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (52LD11)
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271796)
- RUST-OLEUM Stair Tread, Yellow/Black, 59in W (271797)
- RUST-OLEUM Antislip Sheet, 47in W, Plastic/Fiberglass (271811)
- RUST-OLEUM Stair Tread, Yellow/Black, 59in W (271801)
- RUST-OLEUM Stair Nosing, Ylw, 48inW, Plstic/Fiberglass (271820)
- RUST-OLEUM Stair Tread, Ylw/Blk, 32inW, Plstic/Fbrglss (271792)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Red (6FXW1)
- Rust-Oleum Anti-slip tapes, Treads & Stair Nosings