Shop All Anti-slip tapes, Treads & Stair Nosings
Rust-Oleum
Anti-Slip Stair Nosing, 36in W, Fiberglass
Mfr # 292483
Zoro # G1895428
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Yellow
- Material Fiberglass Reinforced Plastic
- Thickness 1 1/4 in
- Standards NFSI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 292483
- Zoro # G1895428
- UPC # 20066309831
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 2 3/4 in |
Grit Size | Medium |
Size (DxW) | 2 3/4 in x 36 in |
Lip Height | 1 in |
Details
Item | Anti-Slip Stair Nosing |
Color | Yellow |
Material | Fiberglass Reinforced Plastic |
Thickness | 1 1/4 in |
Standards | NFSI Certified |
Installation Method | Adhesive and Fasteners |
Tread Pattern | Medium Grit Coating |
Two-Stage Installation | No |
Nose Style | Square |
Base Material | Fiberglass Reinforced Plastic |
For Surface Type | Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant |
Series | SAFESTEP |
Installation Hardware Included | Yes |
Surface Design | Full Coverage Grit |
Edge Style | Square |
Indoor/Outdoor Usage | Indoor |
Description
Anti-Slip Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Medium, Indoor/Outdoor Indoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Overall Depth 2 3/4 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +2.0 Diopters, Tortoise Frame, Unisex, 1 Pair (19874)
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Medium Duty, 8 mil, 44 in Length, Universal Size (56-001)
- LYLE Side Road Intersection Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W2-2-24HA)
- CORTINA SAFETY PRODUCTS Cortina 03-752-10 Recycled Rubber Base, 10 lb. Base (03-752-10#)
- RUST-OLEUM Landing Tile Cover, Yellow/Blk, 47-1/4in W (271816)
- RUST-OLEUM Stair Tread, Yellow/Black, 59in W (271801)
- RUST-OLEUM Stair Tread, Yellow/Black, 32in W (271798)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271795)
- RUST-OLEUM Stair Tread, Ylw/Black, 48in W, Fiberglass (292462)
- RUST-OLEUM Stair Tread, Yellow/Black, 59in W (271797)
- VISUAL WORKPLACE Slip Resistant Floor Tape, 2"x 60 ft., Red (25-700-2060-623)
- Rust-Oleum Anti-slip tapes, Treads & Stair Nosings