Shop All Anti-slip tapes, Treads & Stair Nosings
Rust-Oleum
Anti-Slip Stair Nosing, 32in W, Fiberglass
Mfr # 292482
Zoro # G1895437
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32 in
- Color Yellow
- Material Fiberglass Reinforced Plastic
- Thickness 1 1/4 in
- Standards NFSI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 292482
- Zoro # G1895437
- UPC # 20066309848
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 32 in |
Depth | 2 3/4 in |
Size (DxW) | 2 3/4 in x 32 in |
Grit Size | Medium |
Lip Height | 1 in |
Details
Item | Anti-Slip Stair Nosing |
Color | Yellow |
Material | Fiberglass Reinforced Plastic |
Thickness | 1 1/4 in |
Standards | NFSI Certified |
Tread Pattern | Medium Grit Coating |
Installation Method | Adhesive and Fasteners |
Edge Style | Square |
For Surface Type | Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces |
Series | SAFESTEP |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant |
Nose Style | Square |
Base Material | Fiberglass Reinforced Plastic |
Two-Stage Installation | No |
Surface Design | Full Coverage Grit |
Installation Hardware Included | Yes |
Indoor/Outdoor Usage | Indoor |
Description
Anti-Slip Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Medium, Indoor/Outdoor Indoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Overall Depth 2 3/4 in, Overall Width 32 in, Product Type Anti-Slip Stair Nosing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, TB Legs, L (020-1261)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 9M, Brown, PR (85590)
- CONDOR Safety Sign, 10" W, 14" H, 0.004" Thickness (469Z83)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, XS, PR (KKC1FN-01-XS)
- RUST-OLEUM Stair Tread, Ylw/Blk, 32inW, Plstic/Fbrglss (271792)
- RUST-OLEUM Stair Nosing, Ylw, 48inW, Plstic/Fiberglass (271820)
- RUST-OLEUM Stair Nosing, Ylw, 32inW, Plstic/Fiberglass (271818)
- RUST-OLEUM Stair Tread, Ylw/Black, 36in W, Fiberglass (292461)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271795)
- RUST-OLEUM Stair Nosing, Ylw, 36inW, Plstic/Fiberglass (271819)
- SUPERGRIT 3" Stair nosing-4'0" length Black (630A-BLA4)
- Rust-Oleum Anti-slip tapes, Treads & Stair Nosings