Shop All Epoxy Coatings & Sealers
Rust-Oleum
Anti-Slip Floor Coating, Navy Gray, Flat, 1 gal, 80 to 100 sq ft/gal
Mfr # AS6086425
Zoro # G8530636
product price: $145.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Grays
- Color Navy Gray
- Finish Anti-Slip, Flat
- Size 1 gal
- Resin Type Polyamine Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # AS6086425
- Zoro # G8530636
- UPC # 20066608606
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Anti-Slip Floor Coating, Base Type Water, Resin Type Polyamine Epoxy, Color Navy Gray, Finish Anti-Slip, Flat, Size 1 gal, VOC Content 70 g/L, Coverage 80 to 100 sq ft/gal, Dry Time 48 hr, Cure Time 48 hr, Application Temperature 50 Degrees to 100 Degrees F, For Use With Laundries, Locker Rooms, Pool Areas, Showers, Includes Base and Activator
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Kubota Orange, High-Gloss, 12 oz (K01954008)
- BEDFORD PRECISION PARTS Bedford Precision Gauge 1/4in NPT Bottom Mount, 0-200 PSI, 2in - Replacement for Graco 100-960 (28-719)
- CORROSEAL Water-Based Rust Converter Metal Primer, Rust Converter, 5 Gallons (82335)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap Nap, Microfiber, 2 PK (RR314)
- RUST-OLEUM Epoxy Activator and Finish, SAFETY YELLOW, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248280)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal (9144402-3402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Marlin Blue, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal (9122402-5015)
- RUST-OLEUM 9100 Immersion Activator, 340 VOC, 1 gal. (9102402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9179402-2402)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal (9144402-5015)
- RUST-OLEUM 9100 Fast Cure Activator, 340 VOC, 1 gal. (9104402)
- Rust-Oleum Epoxy Coatings & Sealers