Shop All Specialty Coatings
Rust-Oleum
Aluminum Roof Coating, 4.75 gal
Mfr # 301996
Zoro # G3851414
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 4.75 gal
- Base Type Solvent
- Resin Type Asphaltic Fibered Aluminum
- Surface Asphalt Built-Up, Modified Bitumen Roofing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 301996
- Zoro # G3851414
- UPC # 20066324261
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 4.75 gal |
Container Size | 4.75 gal |
Description
Aluminum Roof Coating, Base Type Solvent, Resin Type Asphaltic Fibered Aluminum, Size 4.75 gal, Gray, Finish Unfinished, Coverage 40 to 50 sq ft/gal, Dry Time 24 hr, Dry Time Recoat 4 hr, VOC Content 397 g/L, Surface Asphalt Built-Up, Modified Bitumen Roofing, Application Temperature 50 Degrees to 100 Degrees F, For Use With Roofs, Sidewalls
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spar Varnish, Clear, Polyurethane (207008)
- FLOETROL Flood Clear Latex Paint Additive 1 gal (FLD6-01)
- RUST-OLEUM 11 oz. Gloss Chrome Spray Paint (7718830)
- RUST-OLEUM 12 oz. Gloss Black Engine Enamel (248932)
- RUST-OLEUM Roof Sealant, Water Base, Clear (301825)
- RUST-OLEUM Appliance Touch Up Paint, White, 0.6 oz. (203000)
- RUST-OLEUM Roof Cement, Solvent Base, 4.75 gal (301990)
- RUST-OLEUM Elastomeric Acrylic Coating, Brown, 5gal (283097)
- RUST-OLEUM Acrylic Enamel Coating, Black, 5 gal. (316534)
- RUST-OLEUM Acrylic Enamel Coating, Safety Green, 1gal (314407)
- INSL-X BY BENJAMIN MOORE Insl-X Sure Step Flat Gray Pearl Water-Based Anti-slip Coating 1 gal (CSU030892-01)
- Rust-Oleum Specialty Coatings