Shop All Specialty Coatings
Rust-Oleum
Aluminum Roof Coating, 0.9 gal, Light Gray, VOC Content: 397g/L
Mfr # 301905
Zoro # G3851292
product price: $40.95
/ea
Sold in multiples of 2 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Base Type Solvent
- Resin Type Asphaltic Fibered Aluminum
- Surface Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing
- Coverage 50 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 301905
- Zoro # G3851292
- UPC # 20066324087
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 0.9 gal |
Container Size | 0.9 gal |
Description
Aluminum Roof Coating, Base Type Solvent, Resin Type Asphaltic Fibered Aluminum, Size 0.9 gal, Gray, Finish Unfinished, Coverage 50 sq ft/gal, Dry Time 24 hr, Dry Time Recoat 4 hr, VOC Content 397 g/L, Surface Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing, Application Temperature 50 Degrees to 100 Degrees F, For Use With Roofs, Sidewalls
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Rod Pull (20007)
- RAINGUARD Anti-Graffiti Barrier, White, 5 gal. Size (VG-7000)
- MODERN MASTERS Metallic Paint, WaterBase, Nickel, 6 oz (ME708)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Blue, Gloss, 15 oz (V2124838)
- RUST-OLEUM Aluminum Roof Coating, 4.75 gal (301995)
- RUST-OLEUM Roof Primer, Water Base, 5 gal (326036)
- RUST-OLEUM Elastomeric Acrylic Coating, Gray Green (283094)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264182)
- RUST-OLEUM Acrylic Enamel Coating, Safety Org, 5 gal. (316544)
- RUST-OLEUM Elastomeric Acrylic Coating, Gravel Gray (283095)
- RUST-OLEUM Roof Repair Fabric, Polyester (345646)
- Rust-Oleum Specialty Coatings