Shop All Specialty Coatings
Rust-Oleum
Aluminum Roof Coating, 0.9 gal, Light Gray, Finish: Unfinished
Mfr # 301907
Zoro # G3851344
product price: $25.69
/ea
Sold in multiples of 2 for $51.38
$51.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Size 0.9 gal
- Base Type Solvent
- Resin Type Asphaltic Fibered Aluminum
- Surface Built-Up, Metal, Modified Bitumen Roofing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 301907
- Zoro # G3851344
- UPC # 20066324063
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 0.9 gal |
Container Size | 0.9 gal |
Description
Aluminum Roof Coating, Base Type Solvent, Resin Type Asphaltic Fibered Aluminum, Size 0.9 gal, Light Gray, Finish Unfinished, Coverage 40 to 50 sq ft/gal, Dry Time 4 to 24 hr, Dry Time Recoat 4 hr, VOC Content 389 g/L, Surface Built-Up, Metal, Modified Bitumen Roofing, Application Temperature 50 Degrees to 100 Degrees F, CRRC Rated Standards, For Use With Roofs, Sidewalls
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER ALPHA 2.5""ANG SASH BRUSH (4231-2 1/2)
- PREMIER 3/4" Flat Artist Paint Brush, 12 PK (AR15236)
- FLOOD Conditioner Paint Oil Base Qt (FLD4-04)
- MINWAX Fast-Drying Polyurethane Satin Clear Oil-Based Fast-Drying Polyurethane 1 qt (63010444)
- RUST-OLEUM Elastomeric Sealant, 0.9 gal, Water Base (301898)
- RUST-OLEUM Performance Coating, Black, Acrylic (208039)
- RUST-OLEUM Heat Resistant Coating, Metal (286510)
- RUST-OLEUM Acrylic Enamel Coating, Black, 1 gal. (314387)
- RUST-OLEUM Elastomeric Roof Coating, 0.9 gal., White, Base Type: Water (301903)
- RUST-OLEUM Roof Cement, Solvent Base, 3.3 gal (347431)
- PRIMUS SOURCE Prime Source Thoro Super Thoroseal Waterproof Coating (PR310809)
- Rust-Oleum Specialty Coatings