Shop All Exterior Paints
Rust-Oleum
Aluminum Oil-based Protective Enamel Paint 1 gal
Mfr # 7715-402
Zoro # G205311243
original price:
$67.99
10% off
new price: $60.69
/ea
Sold in multiples of 2 for $121.38
$121.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Paint Sub-Brand High Performance
- Paint and Primer Sub Category Interior/Exterior Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7715-402
- Zoro # G205311243
- UPC # 20066771546
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Paint Sub-Brand | High Performance |
Paint and Primer Sub Category | Interior/Exterior Paint |
Description
Rust-Oleum Professional High Performance Enamel is durable, corrosion-resistant and retains color in the harshest environments. Paint is suitable for industrial applications and provides superior coverage, hiding power and rust prevention.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (144080220)
- WATCO Transparent Satin Teak Oil-Based Teak Oil 1 gal (67132)
- 3M Spray Gun Cup Lid, S20 Type, Plastic (26104)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 10 PK (RR502)
- RUST-OLEUM 1 Gallon International Harvester Red Gloss Farm & Implement Enamel (280167)
- RUST-OLEUM High Heat Spray, Black, 12 Oz (241169)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Black, 1 gal (7779-730)
- RUST-OLEUM Stops Rust White Gloss Quart (7792504)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, Black, 1 gal (208058)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Safety Yellow (375661)
- RAE Exterior Paint, Flat, Water Base, Green, 55 gal (9620-55)
- Rust-Oleum Exterior Paints