Shop All Spray Paint
Rust-Oleum
Almond, Satin, 12 oz
Mfr # 7750830
Zoro # G7773169
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category High Heat Spray Paint
- Paint Color Family Beiges
- Paint and Primer Finish Satin
- Net Weight 12 oz
- Paint and Primer Surface Material Stoves, Radiators, Engines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7750830
- Zoro # G7773169
- UPC # 20066775087
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | High Heat Spray Paint |
Paint Color Family | Beiges |
Color | Almond |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Paint and Primer Surface Material | Stoves, Radiators, Engines |
Color Family | Beiges |
Sheen | Satin |
Description
Retains color and finish, up to 1200f. Apply to grills, wood-burning stoves, radiators, engines and other metal items. Provides rust protection and a rich, satin finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Spring Oak Varathane Premium Fast Dry Wood Stain (262004)
- MIDWEST RAKE 2" Chip Paint Brush, White China Bristle (48131)
- TITAN Spray Gun Airless 1Tip (0538005)
- PURDY Revolution Roller Frame, 9 in L Roller, Ergonomic Handle (14A751349)
- RUST-OLEUM Aged Copper, satin, 12 oz (241232)
- RUST-OLEUM Painter's Touch 2X Ultra Cover 12 Oz. Satin Paint + Primer Spray Paint, Rust Orange (334089)
- RUST-OLEUM Specialty 11 Oz. Metallic Satin Spray Paint, Silver (340648)
- RUST-OLEUM Spray Paint, Silver, Gloss, 14 oz (244305)
- RUST-OLEUM Dark Red, Matte, 12 Oz (358831)
- RUST-OLEUM Spray Paint, Purple, Gloss, 12 oz (257399)
- MONTANA HARDCORE Cherry, Gloss, 11 oz (EX014H4007)
- Rust-Oleum Spray Paint